General-purpose Polypropylene Shovel with 690mm Handle

Order Code: ZT2424692S

£34.99 Inc VAT (20%)


Description

• Heavy duty one-piece polypropylene shovel with extra-wide blade and D-shaped handle for comfort during use.
• Ideal for use with wood chips, sand, snow, grain, stable/farm waste and compost.
• Blade width: 330mm and 460mm long.

Specifications for General-purpose Polypropylene Shovel with 690mm Handle
  • MFR Part No.
    SS10
  • Handle Type
    690mm
  • Weight
    1.5kgs
  • Length
    1100mm
  • Blade Size
    330 x 460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome