0
1
2
3
4
5
6
7
8
9
10

Gorilla Shovel Red GORSHOVELRED

Order Code: ZT1284055P

£31.99 Inc VAT (20%)
£32.993% off

Currently unavailable

Description

The Red Gorilla one-piece plastic Gorilla Shovel is made from very thick, high-quality polypropylene that is UV and frost-resistant. As such, it will not rust and is non-sparking. Designed for builders, it can withstand any task in any weather. Lightweight yet strong, it is perfect to use for debris, rubble and sand. The weather-resistant properties also make it ideal for farm, agricultural, equine and garden use as well as a snow shovel. Length 101cm Blade Width 31cm Weight 1.2kg 1 x Red Gorilla One-Piece Gorilla Shovel Red

See full description
Specifications for Gorilla Shovel Red GORSHOVELRED
  • MFR Part No.
    119/1PP/R
  • Shaft Material
    Polypropylene
  • Handle Type
    PYD
  • Shovel Type
    PYD
  • Handle Shape
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome