Hand Shovel, Length 230mm, Green

Order Code: ZT2687969S

£26.99 Inc VAT (20%)


Description

Hand shovel, length 230 mm, green. Supplied = assembled. Material = polypropylene. Colour = green. Length = 230 mm. Shovel length = 355 mm. Width = 170 mm. Shovel height = 230 mm. Product type = accessories for grit containers. Ideal for handling absorbent granulate and corrosive materials, e.g. thawing salt. Corrosion resistant plastic shovel. Low weight. Universal hand shovel for absorbent granulate, sand or grit.

Specifications for Hand Shovel, Length 230mm, Green
  • Material
    Polypropylene
  • Colour
    Green
  • Product Type
    Accessories for Grit Containers
  • Supplied
    Assembled
  • Shovel Length
    355mm
  • Width
    170mm
  • Shovel Height
    230mm
  • Length
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome