Hand Shovel

Order Code: ZT3076475S

£129.99 Inc VAT (20%)


Description

Colour: Blue.
Depth mm: 315.
Length mm: 527.
Pack Quantity: 5.
Product Type: Dust pans & lobby pans.
Width mm: 247.Standard blade hand shovel. Lightweight, tough and durable. W x D x L: 247 x 315 x 527mm. Colour: blue. Supplied per pack of 5.

See full description
Specifications for Hand Shovel
  • Pack Quantity
    5
  • Colour
    Blue
  • Width
    247mm
  • Depth
    315mm
  • Length
    527mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome