Insulated Double Shovel Holer

Order Code: ZT2519384S

£149.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Insulated Double Shovel Holer for removing rubble and digging post holes when working in the vicinity of live cables.

Features and Benefits
• Carbon steel blades offer durability and resilience
• Fibreglass shaft is extremely strong and lightweight
• Blades open to a maximum width of 370mm

Standards
• Compliant to BS8020 : 2011 only if no electric breakdown occurred during testing and any leakage <1mA

See full description
Specifications for Insulated Double Shovel Holer
  • MFR Part No.
    DSH/INS
  • Blade Material
    Steel
  • Weight Each
    3.85kg
  • Length
    1710mm
  • Blade Length
    300mm
  • Insulated
    Yes
  • Blade Width
    300mm
  • Handle Material
    Carbon Steel
  • Action Type
    Digging
  • Blade Finish/Coating
    No Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome