Insulated Post Hole Digger

Order Code: ZT4272075S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%

Order by 3pm, get it Tomorrow

Description

This range of insulated tools, including insulated cable-laying shovels and insulated post-hole diggers, are specifically designed for environments with live electricity. These safety tools provide an essential layer of protection against hidden electrical cables, ensuring your safety during use. Each tool adheres to BS8020:2011 standards, guaranteeing superior quality and reliability.

Features and Benefits
• Insulated for use in areas with live electricity
• Cable protection provides a safeguard against hidden electrical cables
• Manufactured as per BS8020:2011 standards for quality assurance

See full description
Specifications for Insulated Post Hole Digger
  • Insulated
    Yes
  • Weight Each
    4.9kg
  • Length
    1500mm
  • Blade Material
    Carbon Steel
  • Action Type
    Hinged
  • Blade Width
    150mm
  • Blade Length
    250mm
  • Handle Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome