Insulated Square Tamper

Order Code: ZT4272084S

£35.99 Inc VAT (20%)


Description

The insulated square tamper is specifically designed to flatten and compress granular materials in environments with live electricity. It provides an essential layer of protection against hidden electrical cables, ensuring your safety during use.

Features and Benefits
• Insulated for use in areas with live electricity
• Cable protection provides a safeguard against hidden electrical cables

Standards
• Manufactured as per BS8020:2011 for quality assurance

See full description
Specifications for Insulated Square Tamper
  • Insulated
    Yes
  • Handle Material
    Steel
  • Overall Length
    1280mm
  • Action Type
    Ramming
  • Head Weight
    4.5kg
  • Blade/Head Material
    Steel
  • Head Length
    130mm
  • Head Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome