Insulated Treaded Cable Lay Shovel

Order Code: ZT1048101P

£69.99 Inc VAT (20%)


Description

A solid forged heavy duty shovel with insulated fibreglass handle to BS8020 : 2011 for extra narrow work such as pipe and cable laying when working on, or near live cables

Specifications for Insulated Treaded Cable Lay Shovel
  • Shaft Material
    Fibreglass
  • Type
    Insulated Shovel
  • Product Type
    Shovel
  • Blade Width
    119mm
  • Blade Finish/Coating
    Powder Coat
  • Weight
    2.38kg
  • Blade Material
    Carbon Steel
  • Anti-Spark
    No
  • Insulated
    Yes
  • Telescopic
    No
  • Blade Length
    276mm
  • Handle Type
    D-Grip
  • Protection Features
    Rust Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome