Konga Shovel Handled Trolley

Order Code: ZT3077095S

£459.99 Inc VAT (20%)


Description

Capacity kg: 400.
Finish: Glavanised.
Frame Finish: Electro-galvanized.
Frame Material: Steel.
Length mm: 800.
Material: Steel.
Overall Height mm: 900.
Overall Length mm: 800.
Overall Width mm: 500.
Product Type: Platform trolleys.
Weight kg: 12.5.
Wheel Diameter mm: 100.
Wheel Type: 2 swivel 2 fixed.
Wheel Type: Rubber tyred.
Width mm: 500.Small but robust trolley, with an ergonomic shovel-style handle. 400kg capacity. Low loading area - easy to load heavy goods. Electro galvanised steel construction. Platform L x W x H: 750 x 500 x 140mm. Overall L x W x H: 800 x 500 x 900mm. 2 fixed and 2 rubber tyred swivel castors, 100mm dia. 5 year guarantee. Self assembly required.

See full description
Specifications for Konga Shovel Handled Trolley
  • Frame Material
    Steel
  • Material
    Steel
  • Overall Width
    500mm
  • Overall Height
    900mm
  • Capacity
    400kg
  • Overall Length
    800mm
  • Length
    800mm
  • Blade Finish/Coating
    Glavanised
  • Weight
    12.5kg
  • Wheel Type
    Rubber tyred
  • Frame Finish
    Electro-galvanized
  • Width
    500mm
  • Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome