Long Handled Fencing Spade 1200mm - SFS01

Order Code: ZT3108897S

£29.99 Inc VAT (20%)


Description

Professional carbon steel fencing spade designed for digging post holes. Overall size of 1.5m helps to reduce back strain and offers long reach for added depth. Spade is very versatile and can break all ground types and chop through roots. Shovel Head is 300 x 170mm.
• Professional carbon steel fencing spade designed for digging post holes.
• Overall size of 1.5m helps to reduce back strain and offers long reach for added depth.
• Spade is very versatile and can break all ground types and chop through roots.
• Shovel Head is 300 x 170mm.

See full description
Specifications for Long Handled Fencing Spade 1200mm - SFS01
  • Weight
    1.66kg
  • Handle Type
    1200mm
  • MFR Part No.
    SFS01
  • Length
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome