0
1

Long Handled Round Point Shovel (Pack of 6)

Order Code: ZT4780851S

£99.99 Inc VAT (20%)


Description

The Groundhog G1300024-6 is a Pack of 6 Round Point Shovels with long handles for a pleasant and controlled gardening experience. Introducing the Groundhog Long Handled Round Point Shovel with serrated edge that is ideal for digging in compacted ground and slicing through roots. Brought to you by Groundhog, this groundbreaking shovel combines innovation and durability to revolutionise your digging experience. A fabulous shovel that is built to last.

Features:
• Durable Construction: Crafted from robust materials, the Groundhog Round Point Shovel ensures longevity and resilience, making it the perfect companion for a variety of digging tasks.

• Serrated Edge: The addition of a serrated edge takes your digging capabilities to the next level. This innovative feature allows the shovel to effortlessly cut through roots, tough soil, and other challenging materials, making it an indispensable tool for a range of applications.

• Optimised Blade Design: The round point blade design enhances the shovel's versatility, enabling it to tackle various soil types with ease. The balanced design ensures efficient digging and lifting, reducing strain on the user.

• Comfortable Handle: Prioritising user comfort the Groundhog Long Handled Shovel features a form comfort grip for a secure hold whilst in use. The thoughtful design minimises hand fatigue during extended use, ensuring a pleasant and controlled gardening experience.

• Versatile Digging: Whether you're breaking ground in the garden or excavating on a construction site, the Groundhog Shovel with Serrated Edge offers versatile performance for a wide range of tasks. Features treads on the blade allowing increased pressure with reduced risk of slippage.

• Durability Beyond Compare: Groundhog's commitment to quality shines through in the shovel's construction, guaranteeing reliable and enduring performance in any digging scenario. Featuring a hammertone coated, heat-treated and heavy-duty carbon steel blade connected to a durable fibreglass handle that is built to last. Corrosion and rot resistant.

Specification:
Part Number: G1300024-6
Quantity: 6

See full description
Specifications for Long Handled Round Point Shovel (Pack of 6)
  • Handle Material
    Fibreglass
  • Product Type
    Shovel
  • Material
    Carbon steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome