Plastic Debris Shovel Wood Handle FAIDEBRIS
0
1

Plastic Debris Shovel Wood Handle FAIDEBRIS

Order Code: ZT1279008P

£23.99 Inc VAT (20%)
£26.9911% off


Description

The Faithfull Plastic Debris Shovel is ideal for fast-moving of wood chips, rubble, farm waste, grain, compost, snow etc. This lightweight multipurpose shovel has a large impact-resistant plastic scoop with reinforcing ribs and deep sides. The plastic scoop does not create sparks when dragged across a concrete floor, making it a safe choice for use with flammable materials. Fitted with an FSC European ash wood shaft and plastic D-handle. Specification Overall Length 1200mm (48in). Blade Size 360 x 460mm.

See full description
Specifications for Plastic Debris Shovel Wood Handle FAIDEBRIS
  • Shaft Material
    Wood
  • Handle Type
    D
  • Handle Shape
    Wood
  • Shovel Type
    D

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome