0
1
2

Plastic Shovel Blue FAIPLSHOVEL

Order Code: ZT1460236S

£19.99 Inc VAT (20%)


Description

This Faithfull Shovel is made from high-quality polypropylene, making it lightweight yet strong. It has a plastic-coated steel shaft and is UV and frost-resistant. The large plastic scoop does not create sparks when dragged across a concrete floor, making it a safe choice for use with flammable materials. Suitable for the building and equestrian trades, as well as for domestic and gardening use. Specification Blade Size 390 x 315mm Overall Length 1020mm Weight 1.36kg

See full description
Specifications for Plastic Shovel Blue FAIPLSHOVEL
  • Shaft Material
    Plastic Coated Steel
  • Handle Type
    PYD
  • Handle Shape
    Plastic Coated Steel
  • Shovel Type
    PYD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome