0
1
2

Post Hole/Rabbit Spade, 10, 000V Tested

Order Code: ZT1397730X

£64.99 Inc VAT (20%)


Description

This digging post hole digger is ideal for ground works construction in the power utilities industry.

Features and Benefits
• Steel blade offers durability and resilience
• Fibreglass shaft is extremely strong and lightweight
• Fully certified for live working
• Scissor action design for easy and precise digging
• Weighing 4.1kg, offers stability and makes it easy to handle
• Corners are rounded to reduce unwanted damage

Typical Applications
• Construction
• Power utilities

Notes
• All tools are individually flash tested to 10,000V and certified to 1,000V

Standards
• Conforms to BS8020:2011

See full description
Specifications for Post Hole/Rabbit Spade, 10, 000V Tested
  • MFR Part No.
    POSSPAFGINS54
  • Type
    Insulated Shovel
  • Shaft Material
    Fibreglass
  • Overall Length
    1371mm
  • Blade Material
    Steel
  • Insulated
    Yes
  • Blade Width
    65mm
  • Weight Each
    4.1kg
  • Length
    1450mm
  • Blade Length
    305mm
  • Action Type
    Digging
  • Handle Material
    Fibreglass
  • Series
    Shocksafe
  • Blade Finish/Coating
    No Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome