Premier Border Spade YD

Order Code: ZT1275884P

£35.99 Inc VAT (20%)


Description

The narrow blade makes it the perfect alternative to the heavier traditional garden spade when working in confined spaces. Ideal for digging between borders and existing plants. It has an ash Handle with head size of 230 x 140mm, YD-Grip and a handle length of 711mm and is forged in Britain.

Specifications for Premier Border Spade YD
  • Shaft Material
    Ash
  • Overall Length
    940mm
  • Handle Type
    YD
  • Head Material
    Steel
  • Type
    Border Spade
  • Blade Width
    140mm
  • Protection Features
    Corrosion-Resistant
  • Weight
    1.6kg
  • Handle Length
    711mm
  • Insulated
    No
  • Blade Length
    230mm
  • Telescopic
    No
  • Anti-Spark
    No
  • Product Type
    Spade
  • Blade Material
    Steel
  • Blade Finish/Coating
    Powder Coat