Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
Round Point Shovel 240 x 420 x 990mm Non-sparking
By Sealey
Order Code:
ZT1227569P
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spades-and-shovels/round-point-shovel-240-x-420-x-990mm-non-sparking/p/ZT1227569P
Add to quotation
View all Spades & Shovels
Description
Manufactured from cold rolled Beryllium Copper. Hardwood shaft with Wide D handle.
Specifications
Specifications for Round Point Shovel 240 x 420 x 990mm Non-sparking
MFR Part No.
NS107
Shaft Type
Hardwood
Weight
1.64kg
Length
990mm
Head Dimensions
240 x 420mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome