Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
S/S Border Spade
By Ck
Order Code:
ZT3139818S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spades-and-shovels/s-s-border-spade/p/ZT3139818S
Add to quotation
View all Spades & Shovels
Description unavailable
Specifications
Specifications for S/S Border Spade
Telescopic
No
MFR Part No.
G5140
Anti-Spark
No
Type
Border Spade
Product Type
Spade
Insulated
No
Handle Type
D-Grip
Weight
1.7kg
Blade Material
Stainless Steel
Shaft Material
Bi-Material
Blade Width
140mm
Overall Length
1000mm
Blade Finish/Coating
Steel
Blade Length
230mm
Handle Length
770mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome