Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
S/S Digging Spade
By Ck
Order Code:
ZT3139895S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spades-and-shovels/s-s-digging-spade/p/ZT3139895S
Add to quotation
View all Spades & Shovels
Description unavailable
Specifications
Specifications for S/S Digging Spade
MFR Part No.
G5142
Insulated
No
Anti-Spark
No
Type
Digging Spade
Telescopic
No
Product Type
Spade
Blade Length
290mm
Weight
2.2kg
Overall Length
1040mm
Blade Material
Stainless Steel
Blade Width
175mm
Handle Length
750mm
Shaft Material
Bi-Material
Handle Type
D-Grip
Blade Finish/Coating
Steel
Protection Features
Rust-Resistant
Series
Neverbend
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome