SDS Max Steel Clay Spade 110 x 400mm DEWDT8090QZ

Order Code: ZT1462417S

£109.99 Inc VAT (20%)


Description

The SDS Max chisels are ideal for heavy-duty chiselling, channelling, and demolition tasks in concrete, stone (medium hardness), floor and wall tiles, general masonry and mortar. This SDS max steel clay spade is made from specially toughened steel which ensures tough bits and micro-processor controlled heat treatment providing for consistently tough, long-life. The DEWALT DEWDT8090QZ has the following dimensions Width 110mm Length mm 400mm

See full description
Specifications for SDS Max Steel Clay Spade 110 x 400mm DEWDT8090QZ
  • Type
    Spade
  • Size
    110 x 400mm
  • Length
    400mm
  • Steel Type
    Spade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome