0
1
2

Sharp-Edge Drainage Shovel 1070mm (42in) ROU68238

Order Code: ZT1291006P

£22.49 Inc VAT (20%)


Description

The Roughneck Drainage Shovel has a sharpened blade, making it easier to cut into compacted, clay or root ridden ground. Ideal for digging deep narrow trenches for laying drains, pipe and cable channels as well as digging holes for posts and signs. Manufactured from heavy-duty, carbon steel with a corrosion resistant, tumble, lacquered finish. Treads on the blade allow for increased pressure to be applied with reduced risk of slippage. The Power Ring socket, steel reinforced plug, provides stronger blade to handle connection. With a tubular fibreglass shaft and a soft grip D-shape handle for comfort in use. Specification Blade Width 110mm Overall Length 1080mm (43in)

See full description
Specifications for Sharp-Edge Drainage Shovel 1070mm (42in) ROU68238
  • Type
    Draining
  • Shaft Material
    Fibreglass
  • Handle Shape
    PYD
  • Shovel Type
    Draining

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome