0
1
2
3

Sharp Edge Round Shovel ROU68046

Order Code: ZT1459006S

£18.99 Inc VAT (20%)


Description

This Roughneck Round Shovel has a sharp serrated edge, ideal for digging in compacted ground, slicing through roots and opening bulk bags or bags of cement. Built to last, it is manufactured from heavy-duty, carbon steel with a corrosion-resistant, tumble lacquered finish. With a tubular fibreglass shaft for reduced overall weight and fitted with a soft grip, D-shaped handle for comfort in use. Treads on the blade allow for increased pressure to be applied with reduced risk of slippage. The Power Ring socket, steel-reinforced plug, provides a stronger blade to handle connection. Specification Blade Width 225mm Overall Length 1070mm (42in)

See full description
Specifications for Sharp Edge Round Shovel ROU68046
  • Shaft Material
    Fibreglass
  • Type
    Serrated Edge
  • Handle Type
    D
  • Handle Shape
    D
  • Shovel Type
    Serrated Edge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome