Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
Shovel Capacity 140L Height Without Push Handle 415mm
By Schwarz Transportgeräte
Order Code:
ZT2729340S
£549.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
weeks
Available
GBP
549.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spades-and-shovels/shovel-capacity-140l-height-without-push-handle-415mm/p/ZT2729340S
Add to quotation
View all Spades & Shovels
Description
Shovel, Capacity 140 L, Height Without Push Handle 415mm
Specifications
Specifications for Shovel Capacity 140L Height Without Push Handle 415mm
Material
Powder Coated
Colour
Light Grey
Product Type
Wheelbarrows
Supplied
Assembled
Capacity
140L
Internal Height
325mm
Weight
22kg
External Width
790mm
Internal Width
625mm
Wheel Type
Solid Rubber Tyres
External Length
1555mm
External Height
415mm
Internal Length
970mm
Wheel Width
40mm
Wheel Bearing
Roller Bearing
Wheel Diameter
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome