0
1
2

Solid Socket Square Shovel T-Handle BUL5SM2T

Order Code: ZT1461135S

£21.49 Inc VAT (20%)


Description

Bulldog's Standard range of tools are designed with the usual attention to detail and strength, but lower in price than other ranges. This square mouth shovel is forged from one piece of steel to give maximum strength. It has an unvarnished hardwood shaft, which is strong and durable, and a T-shaped handle. Its square shaped blade enables the shovel to take a maximum load every time. Ideal for shovelling sand, snow etc. The BUL5SM2T has the following specifications Head size number 2 Head dimensions 315 x 250mm (12.1/2 x 10in) Handle length 711mm (28in)

See full description
Specifications for Solid Socket Square Shovel T-Handle BUL5SM2T
  • Type
    No.2 Square Mouth
  • Shaft Material
    Wood
  • Handle Type
    T
  • Handle Shape
    T
  • Shovel Type
    No.2 Square Mouth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome