Square Mouth Shovels


Select
Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Designed for shovelling out or backfilling trenches, concrete mixing, working tarmac and moving sand, cement and chippings, this range of square mouth handles are a staple of a complete tool kit and home. With a metal YD handle, FSC Ash shaft and finished with a large, square steel, epoxy coated pan head.

Features and Benefits
• Epoxy coating further protects the product from corrosion as well as more general wear and tear
• Available in varying sizes and specifications to suit your needs
• Ash shaft is highly resilient
• Pan head is manufactured from durable steel for product longevity

Typical Applications
• Landscaping
• Gardening
• Construction

See full description

Feature Attributes

Type:
Shovel
Handle Length:
711 mm
Shaft Material:
Wood
Telescopic:
No
Anti-Spark:
No
Product Type:
Shovel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome