0
1
2
3
4
5
6

Square Mouthed Shovel (Pack of 6)

Order Code: ZT4780850S

£81.99 Inc VAT (20%)


Description

The Groundhog G1300008-6 is a Pack of 6 Square Mouthed Shovels with heavy-duty carbon steel blades connected to durable fibreglass handles. Introducing the Groundhog Square Head Shovel that is the ideal general-purpose shovel for moving, sand, gravel or earth. Brought to you by Groundhog, this shovel combines innovation and durability to revolutionise your digging experience. A fabulous shovel that is built to last.

Features:
Heavy-Duty Construction: Crafted from robust materials, the Groundhog Square Head Shovel ensures longevity and resilience, making it the go-to tool for demanding digging tasks in both gardening and construction.
Square Head Design: The unique square head design sets this shovel apart, providing a larger surface area for efficient soil displacement. This innovative shape enhances digging precision and allows for optimal movement.
Comfortable Grip Handle: Groundhog understands the importance of user comfort. The shovel is equipped with an ergonomically designed PP and TPR soft grip handle, providing a comfortable and secure grip, minimising hand fatigue during extended use.
Versatile Performance: Whether you’re moving gravel or earth or breaking ground for construction, the Groundhog Square Head Shovel delivers versatile performance, adapting to various digging scenarios with ease.
Durability Beyond Compare: Groundhog’s commitment to quality shines through in the shovel’s construction, guaranteeing reliable and enduring performance in any digging scenario. Featuring a hammertone coated, heat-treated and heavy-duty carbon steel blade connected to a durable fibreglass handle that is built to last. Corrosion and rot resistant.
Specification:
Part Number: G1300008-6
Quantity: 6
Overall Height: 106cm
Shovel Size: 23.5cm wide x 29cm long

See full description
Specifications for Square Mouthed Shovel (Pack of 6)
  • Product Type
    Square Mouthed Shovel
  • Blade Material
    Carbon Steel
  • Overall Height
    106cm
  • Material
    Fibreglass
    Carbon steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome