0
1
2
3
4

Square Shovel, Long Handle ROU68144

Order Code: ZT1459062S

£20.99 Inc VAT (20%)


Description

The Roughneck Square Shovel is ideal for scooping, levelling out, filling trenches and mixing cement. The long fibreglass handle with contoured grip, offers increased leverage and power, allowing for a more comfortable, upright position to be maintained whilst digging. Perfect for deeper holes and trenches. Built to last, it is manufactured from heavy-duty, carbon steel with a corrosion-resistant, tumble lacquered finish. Treads on the blade allow for increased pressure to be applied with reduced risk of slippage. The Power Ring socket, steel-reinforced plug, provides a stronger blade to handle connection. Specification Blade Width 225mm Overall Length 1460mm (57.1/2in)

See full description
Specifications for Square Shovel, Long Handle ROU68144
  • MFR Part No.
    ROU68144
  • Type
    Square Mouth
  • Shaft Material
    Fibreglass
  • Handle Shape
    Straight
  • Shovel Type
    Square Mouth