0
1

X1300002 Square Head Micro Shovel

Order Code: ZT3075002S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%


Description

XTrade X1300002 Square Head Micro Shovel
The XTrade X1300002 is a Micro Shovel with a Square Blade. It has an overall length of only 670mm, perfect for digging in confined spaces.

Features:
Strong hammer stone steel blade
Comfortable D-Grip handle
Tough fibreglass shaft
Specification:
Part Number: X1300002
Overall Length: 670mm
Weight: 0.60kg

See full description
Specifications for X1300002 Square Head Micro Shovel
  • Product Type
    Micro Shovel
  • Weight
    0.6kg
  • Overall Length
    670mm
  • Shaft Material
    Fibreglass
  • Blade Shape
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome