0
1
2

X1300003 Micro Shovel Twinpack

Order Code: ZT3346519S

£16.99 Inc VAT (20%)


Description

XTrade X1300003 Micro Shovel Twinpack
The XTrade X1300003 is a Twinpack containing 2 x Micro Shovels, one with a Round Pointed Blade and the other a Square Blade. They have an overall length of only 670mm, perfect for digging in confined spaces.

Features:
Strong hammertone steel blades
Comfortable D-Grip handles
Tough fibreglass shafts
Specification:
Part Number: X1300003
Overall Length: 670mm
Quantity: 2
Weight: 1.5kg

See full description
Specifications for X1300003 Micro Shovel Twinpack
  • Overall Length
    670mm
  • Handle Type
    D-Grip
  • Weight
    1.5kg
  • Product Type
    Micro Shovel
  • Quantity
    2
  • Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome