XACT Telescopic Rounded Spade

Order Code: ZT3113883S

£42.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Fiskars Xact™ Pointed Spade incorporates innovations allowing you to do more of what you love. Its Boron steel head with a non-slip step board is sharpened on the edge and sides, making it ideal for edging and planting in standard, grassy topsoil. The head is welded to a smart, easy-to-hold steel shaft. Optimized for ergonomics, the telescopic shaft extends from 110.8 to 130cm, so you can use it comfortably from a range of heights. Fitted with a SoftGrip™ push-pull D-handle, ensures digging comfort control. Specification: Length: 120cm.

See full description
Specifications for XACT Telescopic Rounded Spade
  • Type
    Border Spade
  • Handle Type
    D
  • Shaft Material
    Composite Steel
  • Head Material
    Boron Steel