0
1
2

2699 Lance Spray Telescopic Plus 140cm HOZ2699

Order Code: ZT2598980S

£49.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Telescopic Lance Spray Plus 140 provides long reach watering with added comfort, perfect for hanging baskets. Made from high quality materials this telescopic lance offers next level watering, and is lightweight yet robust. The handle is 90cms in length and will extend up to 140cms when needed. The Plus 140 has a 180 adjustable spray head for more convenient watering at different heights. The hose spray heads' patterns include cone spray for delicate watering, powerful jet for cleaning, and fast fill for filling up buckets and watering cans, Other choices include rose spray for gentle watering, fan spray for rinsing soap off cars, fine mist for seedlings, and, finally, aerated for producing a soft flow of water. Reach 140cm. Gun Type Lance Spray.

See full description
Specifications for 2699 Lance Spray Telescopic Plus 140cm HOZ2699
  • Handle Type
    Telescopic
  • Max. Length
    140cm
  • Number of Patterns
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome