7-DIAL Pivot Head Telescopic Spray Lance

Order Code: ZT1010515X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

This Spray Lance has a Pivoting Head and Telescopic Body, making it an invaluable asset when watering hanging baskets, window boxes etc. in any location.
The telescopic arm expands from: 90cm (36") - 135cm (53").
Spray settings:
Soaker.
Mist.
Flat.
Shower.
Centre.
Jet.
Cone.

See full description
Specifications for 7-DIAL Pivot Head Telescopic Spray Lance
  • Spray Settings
    Soaker
    Mist
    Centre
    Flat
    Shower
    Cone
    Jet
  • Sprayer Features
    Spraying Lance
    Extends to 135cm
  • MFR Part No.
    SLT007
  • Colour
    Grey
    Green
  • Number of Pieces
    1
  • Number of Patterns
    7
  • Hose Diameter
    13mm
  • Product Type
    Telescopic Spray Lance
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome