BPHVLP01 Spray Gun - BAH2702430H

Order Code: ZT3748691S

£219.99 Inc VAT (20%)


Description

One piece aluminium housing for improved lifetime and low weight. Delivers high paint volume even at reduced air pressure. Supplied with five diameters of nozzle to suit a wide range of applications. Precision air cap keeps the outlet to less than 10PSI.
Cup capacity: 600ml.
Working temperature: +5 to +40°C.
Nozzles supplied: 1.0, 1.2, 1.4, 1.7 and 2.0mm.
Weight: 1.0kg.

See full description
Specifications for BPHVLP01 Spray Gun - BAH2702430H
  • Capacity
    0.6L
  • Product Type
    Air Spray Gun
  • Lubricant Type
    Cellulose Enamel
    Acrylic Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome