Gravity Feed Spray Gun 1.4mm Set-up Gold Series
0
1

Gravity Feed Spray Gun 1.4mm Set-up Gold Series

Order Code: ZT1229152PCopy

£49.99 Inc VAT (20%)


Description

Suitable for applying finishing coats. 2-Stage trigger control and 600ml plastic gravity feed pot. Adjustable spray width and fluid flow. Maintenance tools supplied. Suitable for use with water based paints. Alternative set-ups available separately.

Specifications for Gravity Feed Spray Gun 1.4mm Set-up Gold Series
  • MFR Part No.
    S701G
  • Nett Weight
    0.83kg
  • Pot Capacity
    600ml
  • Standard Set-Up
    1.4mm
  • Recommended Air Pressure
    43psi
  • Air Consumption
    16ft³/min
  • Available Set-Ups
    1.7, 2mm