Heavy Duty Chrome Finish Six Pattern Spray Gun

Order Code: ZT1010511X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

This heavy duty spray gun has six spray patterns, is easy to control with a comfortable grip, locking trigger and snap action connector.
Spray settings:
Shower.
Centre.
Stream.
Flat.
Mist.
Full.

See full description
Specifications for Heavy Duty Chrome Finish Six Pattern Spray Gun
  • Number of Patterns
    6
  • Colour
    Yellow/Black
  • Sprayer Features
    Locking Trigger
    Snap Action Connector
  • MFR Part No.
    SGH601
  • Spray Settings
    Flat
    Soaker
    Shower
    Full
    Centre
    Mist
  • Number of Pieces
    1
  • Hose Diameter
    13mm
  • Product Type
    Spray Gun
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome