SIP 1.8mm Mirage HVLP Spray Gun

Order Code: ZT2518716S

£35.99 Inc VAT (20%)


Description

The SIP 1.8mm Mirage HVLP Spray Gun is a professional-grade suction-fed spray gun built for versatility through fully adjustable fluid output and fan control, which helps to tailor output for the job at hand. A 1ltr locking paint cup provides a good paint reserves and means less interruption for refilling.

Ideal for greater paint control, and applying even and smooth paint coats on large surfaces quickly and efficiently, plus accessing hard-to-reach areas that would otherwise be unsuitable for brushes or rollers.

• Professional suction-fed spray gun with 1.8mm nozzle
• 14.70CFM (416ltr/min) average working air consumption
• 36psi (2.5bar) - 50psi (3.5bar) max. operating pressure
• 1ltr locking paint cup provides a good reserve for less refill interruption
• Perfect for greater paint control, applying fast and even coats on large surfaces, and hard-to-reach areas unsuitable for brushes or rollers
• Fully adjustable fluid output and fan control for added versatility and matching output to the required application
• Ideal for high volume and low pressure requirements
• Perfectly suitable for water-based paint
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 1.8mm Mirage HVLP Spray Gun
  • Air Inlet
    1/4in BSP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome