Spray Gun Set 4 Piece
0
1
2
3
4
5

Spray Gun Set 4 Piece

Order Code: ZT1010512X

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 +£3.9512%

Schedule order and save 5% now

Description

This spray gun set comprises: Six pattern spray gun with locking trigger and snap action connector, female water stop, female fitting and universal tap connector.
Spray settings:
Shower.
Centre.
Stream.
Flat.
Mist.
Full.

See full description
Specifications for Spray Gun Set 4 Piece
  • Colour
    Yellow/Black
  • Number of Pieces
    4
  • Sprayer Features
    Locking Trigger
    Snap Action Connector
  • Number of Patterns
    6
  • Spray Settings
    Centre
    Flat
    Full
    Mist
    Shower
    Stream
  • MFR Part No.
    SGS604
  • Hose Diameter
    13mm
  • Product Type
    Spray Gun Set
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome