Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Spray Guns
Spray Nozzle Starter Set 4 Piece
By Rutland
Order Code:
ZT1010508X
£3.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.19
0%
10 - 19
£3.06
4%
20 - 49
£2.93
8%
50 - 99
£2.81
12%
100 +
£2.68
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.19
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spray-guns/spray-nozzle-starter-set-4-piece/p/ZT1010508X
Add to quotation
Schedule an order and save 5%
View all Spray Guns
Description
4 piece spray nozzle set with nozzle, water stop hose connector, hose connector and tap adaptor.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Spray Nozzle Starter Set 4 Piece
Number of Pieces
4
MFR Part No.
SNS004
Sprayer Features
Snap Action Connector
Colour
Green
Grey
Spray Settings
Adjustable from Jet to Fan
Number of Patterns
Variable
Hose Diameter
13mm
Product Type
Spray Nozzle Set
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome