18" Round Garage Door Bolt Black

Order Code: ZT2592547S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

These bolts are most often used on garage doors, but can also be used to secure other types of doors and gates. Reliable and easy to use, the galvanised products also have extra protection against rust and corrosion.

Features and Benefits
• Multi-purpose bolts
• Reliable and easy to use
• Galvanised products have extra protection against rust and corrosion

Typical Applications
• Garage doors
• Other larger gates and doors

See full description
Specifications for 18" Round Garage Door Bolt Black
  • Overall Height
    450mm
  • MFR Part No.
    260-PP0450BK
  • Material
    Steel
  • Product Type
    Garage Door Bolts
  • Finish
    Zinc Plated
  • Size
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome