8K116 Multi-Purpose Door Bolt White Finish Visi YALV8K116WE

Order Code: ZT1297128P

£25.99 Inc VAT (20%)


Description

The Yale 8K116 multi-purpose door bolt is suitable for securing single or double aluminium sliding doors by means of the steel locking bar. Also the lock is suitable for hinged doors and wooden doors (fixings included). Easy to lock with a push action. A key differing mechanism releases the bar from the frame. Finish White Overall Length 114mm Body 82mm x 30mm x 26mm 2 x Keys

See full description
Specifications for 8K116 Multi-Purpose Door Bolt White Finish Visi YALV8K116WE
  • MFR Part No.
    V-8K116-WE
  • Finish
    White
  • Type
    Locking Bolt
  • Fitting Type
    Locking Bolt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome