Brass Door Bolt 1" Wide 100mm

Order Code: ZT4969410S

£3.99 Inc VAT (20%)
£4.194.5% off
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Securit Brass Door Bolt 1" Wide 100mm Securit S1525 Door Bolt 1in Wide Brass 100mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Brass Door Bolt 1" Wide 100mm
  • Width
    1in
  • Size
    100mm
  • Material
    Brass
  • Product Type
    Door Bolt
  • Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome