Brass Door Bolt 1" Wide 38mm

Order Code: ZT4969502S

£3.09 Inc VAT (20%)
£3.5913.5% off
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

Securit Brass Door Bolt 1" Wide 38mm Suitable for securing your door, cabinet

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Brass Door Bolt 1" Wide 38mm
  • Width
    1in
  • Length
    38mm
  • Material
    Brass
  • Size
    38mm
  • Product Type
    Door Bolt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome