Brass Necked Bolt 1" Wide 100mm

Order Code: ZT4969470S

£4.49 Inc VAT (20%)
£4.9910% off
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

Securit Brass Necked Bolt 1" Wide 100mm Suitable for securing your door, cabinet

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Brass Necked Bolt 1" Wide 100mm
  • Width
    1in
  • Product Type
    Necked Bolt
  • Length
    100mm
  • Material
    Brass
  • Size
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome