Chrome Door Bolt 1" Wide 100mm

Order Code: ZT4968217S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.708%
20 - 49£5.4512%
50 +£5.2016%


Description

Securit Chrome Door Bolt 1" Wide 100mm Suitable for securing your door, cabinet

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Chrome Door Bolt 1" Wide 100mm
  • Length
    100mm
  • Size
    100mm
  • Material
    Chrome
  • Width
    1in
  • Product Type
    Door Bolt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome