Consumer Unit 4 Module 1 Row Transparent Door 152 x 202 x 117mm

Order Code: ZT5047457S

£30.99 Inc VAT (20%)
£31.993% off


Description

ABB CONSUMER UNIT 4 MODULE 1 ROW TRANSPARENT DOOR 152X202X117MM Luca Plastic Enclosures (3100007) 1SL1200A00

Specifications for Consumer Unit 4 Module 1 Row Transparent Door 152 x 202 x 117mm
  • Internal Depth
    68mm
  • Number of rows
    1
  • Colour
    Hexagon
  • Width
    152mm
  • Housing Material
    Brown
  • Height
    117mm
  • Depth
    202mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome