Door Security Bolt Brass Effect Twin Pack

Order Code: ZT4962853S

£9.99 Inc VAT (20%)


Description

Era Door Security Bolt Brass Effect Twin Pack The Door Security Bolt offers concealed security for all internal and external doors The separate splined key locks and unlocks from one side only Interior & Exterior Material: Steel Body Brass Bolt Fixings included 1 year guarantee and warranty (W) Plate19 x (L) 41.5 - (W) Barrel15.5 O/A (L) 78mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Door Security Bolt Brass Effect Twin Pack
  • Product Type
    Door Security Bolt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome