Encl A x Compact Sng Door 1 Cam Lock 600 x 380 x 210mm Sheet Steel MN

Order Code: ZT5081916S

£209.99 Inc VAT (20%)


Description

Rittal ENCL AX CMPCT SNG DOOR 1 CAM LOCK 600X380X210MM SHEET STL MN Cabinets & Accessories (AX) 1039000

Specifications for Encl A x Compact Sng Door 1 Cam Lock 600 x 380 x 210mm Sheet Steel MN
  • Depth
    210mm
  • Material
    Steel
  • Height
    380mm
  • Width
    600mm
  • Number of Doors
    1
  • IP Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome