Encl A x Compact Sng Door 3 Point Lock 800 x 1200 x 300mm Sheet Steel

Order Code: ZT5081967S

£599.99 Inc VAT (20%)


Description

Rittal ENCL AX CMPCT SNG DOOR 3 POINT LOCK 800X1200X300MM SHEET STL Cabinets & Accessories (AX) 1280000

Specifications for Encl A x Compact Sng Door 3 Point Lock 800 x 1200 x 300mm Sheet Steel
  • Material
    Steel
  • Depth
    300mm
  • Width
    800mm
  • Number of Doors
    1
  • Height
    1200mm
  • IP Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome