Encl A x Compact Two Door 3 Point Lock 1000 x 1400 x 300mm Sheet ST

Order Code: ZT5081810S

£999.99 Inc VAT (20%)


Description

Rittal ENCL AX CMPCT TWO DOOR 3 POINT LOCK 1000X1400X300MM SHEET ST Cabinets & Accessories (AX) 1114000

Specifications for Encl A x Compact Two Door 3 Point Lock 1000 x 1400 x 300mm Sheet ST
  • Number of Doors
    2
  • Material
    Steel
  • Height
    1400mm
  • Depth
    300mm
  • Width
    1000mm
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome