Keyless Combination Locking Bolt

Order Code: ZT3521244S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

DURABLE: This keyless combination locking bolt has a zinc alloy body with a durable polyester finish and a weather resistant chrome plated bolt. 4-DIGIT COMBINATION: It features a secure 4-digit combination for added security. EASY TO INSTALL: The lock is easy to install with the anti-tamper screws provided. VERSATILE: It is ideal for both indoor or outdoor applications such as gates, sheds, windows and doors.

See full description
Specifications for Keyless Combination Locking Bolt
  • Material
    Zinc alloy
  • Applications
    Windows
    Gates

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome