Multi-Purpose Bolt Finish White

Order Code: ZT4952341S

£26.99 Inc VAT (20%)


Description

Era Multi Purpose Bolt Finish: White The ERA Multi-Purpose Bolt can be fitted to aluminum and wooden sliding and hinged doors The long bolt throw makes it ideal for patio and garage doors Simply press the spring-bolt to lock and use the key to unlock The rotating hardened steel bolt resists hacksawing When in the closed position the screws are concealed Interior Material: Zinc Alloy Fixings included (H) 26 (L) 82 1 year guarantee and warranty

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Multi-Purpose Bolt Finish White
  • Finish
    White
  • Product Type
    Bolt
  • Type
    Multi-Purpose Bolt
  • Material
    Zinc Alloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome